Shop All Oscillating Tool Accessories
Bosch
Oscillating Blade, Bi-Metal, 4 in. L, PK3
Mfr # OSL114JF-3
Zoro # G4242841
product price: $39.97
/pk 3, $13.32/ea
$39.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 1-1/4 in
- Material Bi-Metal
- For Use With All Oscillating Tools
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # OSL114JF-3
- Zoro # G4242841
- UPC # 000346482805
- Country of Origin Switzerland
- Category Oscillating Tool Accessories
Dimensions
Size | 1-1/4 in |
Overall Length | 1 1/4 in |
Blade Width | 1 1/4 in |
Blade Length | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Bi-Metal |
Item | Oscillating Tool Blade |
For Use With | All Oscillating Tools |
Number of Pieces | 3 |
Application | Wood |
Materials Cut | Laminate, Wood |
Blade Shape | Straight |
Cutting Edge Style | Toothed Edge |
Maximum Oscillations per Minute | 21,000 |
Blade Type | Plunge Cut |
Primary Material Application | Wood |
Compatible with Adapter | Bosch, Fein, Makita, Milwaukee, Rigid |
Edge Material | Bi-Metal |
Blade Material | Bi-Metal |
Connection Style | Starlock |
Oscillating Tool Accessory Type | Cutting Blade |
Cut Style | Plunge Cut |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Description
Oscillating Tool Blade, Blade Type Plunge Cut, Connection Style Starlock, Blade Shape Straight, Blade Material Bi-Metal, Blade Width 1 1/4 in, Blade Length 4 in, Overall Length 1 1/4 in, Maximum Oscillations per Minute 21,000, Primary Material Application Wood, Materials Cut Laminate, Wood, Cut Style Plunge Cut, Cutting Edge Style Toothed Edge, Edge Material Bi-Metal, Compatible with Adapter Bosch, Fein, Makita, Milwaukee, Rigid, Direct Fit For Tool Brand Bosch, Fein, Makita, Milwaukee, Ridgid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT AMERICAN Straight Flute Hand Tap Plug, 4 Flutes (BPT516F18)
- POSI LOCK Jaw Head Assembly (20655)
- PREVOST OSHA Blow Gun 13" Nozzle 1/4" FNPT (27202 MB13OSHA)
- WERA Torque Screwdriver, Adjustable, 1/4 in Tip Size, Scale Range 11 to 29 in-lb, Specialty Tip (05074711001)
- BOSCH Oscillating Blade Set, 4 in. L (OSL003VP)
- BOSCH Oscillating Accessory Set, Metalwrkng (OSL002CH)
- BOSCH Oscillating Flexible Scraper Blde, 4 in L (OSL200FS)
- BOSCH Oscillating Blade, Carbide Grit, 3 in. L (OSL300CR)
- BOSCH Oscillating Tool Blade (OSM114CC)
- BOSCH Oscillating Blade, Bi-Metal, 3-1/2 in Size (OSL312F)
- MILWAUKEE TOOL 3-1/2 in. OPEN-LOK Triangle Sanding Pad with Sandpaper Variety Pack (49-25-2009)
- Bosch Oscillating Tool Accessories