Shop All Oscillating Tool Accessories
Bosch
Oscillating Blade, Bi-Metal, 4 in. L
Mfr # OSM212K
Zoro # G4103535
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 2-1/2 in
- Material Bi-Metal
- Application Cardboard, Cutting Carpet, Shingles
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # OSM212K
- Zoro # G4103535
- UPC # 000346480665
- Country of Origin Switzerland
- Category Oscillating Tool Accessories
Dimensions
Size | 2-1/2 in |
Overall Length | 4 in |
Blade Width | 2 1/2 in |
Blade Length | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Bi-Metal |
Application | Cardboard, Cutting Carpet, Shingles |
Item | Oscillating Tool Blade |
Number of Pieces | 1 |
For Use With | All Oscillating Tools |
Blade Type | Hooked Cutting |
Connection Style | Starlock Max |
Maximum Oscillations per Minute | 21,000 |
Blade Shape | Hooked |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Primary Material Application | Soft Materials |
Oscillating Tool Accessory Type | Cutting Blade |
Materials Cut | Cardboard, Shingles |
Blade Material | Bi-Metal |
Description
Oscillating Tool Blade, Blade Type Hooked Cutting, Connection Style Starlock Max, Blade Shape Hooked, Blade Material Bi-Metal, Blade Width 2 1/2 in, Blade Length 4 in, Overall Length 4 in, Maximum Oscillations per Minute 21,000, Primary Material Application Soft Materials, Materials Cut Cardboard, Shingles, Direct Fit For Tool Brand Bosch, Fein, Makita, Milwaukee, Ridgid, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Retractable Straight Utility Knife Blades Light Duty, 5pcs., 12pk. (20080)
- MARSHALLTOWN Trowel Finish Ds 11X4.5 (12125)
- CLEVELAND Screw Machine Drill Bit, 5.50 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14828)
- PROTO 3/8 in Drive Impact Socket 5/16 in Size, Standard Socket, black oxide (J7210HF)
- BOSCH Oscillating Blade, Bi-Metal, 1-1/4 in Size (OSL114F)
- BOSCH Oscillating Accessory Set, Metalwrkng (OSL002CH)
- BOSCH Oscillating Blade, Carbide, 3/4 in. Size (OSL034C)
- BOSCH Oscillating Blade, Bi-Metal, 3-1/2 in Size (OSL312F)
- BOSCH Oscillating Blade, Bi-Metal, 4 in. L, PK3 (OSL114JF-3)
- BOSCH Oscillating Tool Blade (OSL134CC)
- ARROW 1 3/4" Japanese Tooth Tough Curve Hardwood Blade, 3PC (OSC104-3)
- Bosch Finishing Tools