Shop All Oscillating Tool Accessories
Bosch
Oscillating Blade, Bi-Metal, 3/4 in. Size
Mfr # OSL034F
Zoro # G4103830
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 3/4 in
- Number of Pieces 1
- Application General Purpose
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # OSL034F
- Zoro # G4103830
- UPC # 000346480276
- Country of Origin Switzerland
- Category Oscillating Tool Accessories
Dimensions
Size | 3/4 in |
Overall Length | 4 in |
Blade Length | 4 in |
Blade Width | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Pieces | 1 |
Item | Oscillating Tool Blade |
Application | General Purpose |
Material | Bi-Metal |
For Use With | All Oscillating Tools |
Materials Cut | Drywall, Metal, PVC, Wood |
Primary Material Application | General Purpose |
Blade Thickness | 1/8 in |
Maximum Oscillations per Minute | 21,000 |
Edge Material | Bi-Metal |
Blade Shape | Straight |
Blade Material | Bi-Metal |
Compatible with Adapter | Starlock |
Blade Type | Plunge Cut |
Cut Style | Plunge Cut |
Oscillating Tool Accessory Type | Cutting Blade |
Connection Style | Starlock |
Cutting Edge Style | Toothed Edge |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Description
Oscillating Tool Blade, Blade Type Plunge Cut, Connection Style Starlock, Blade Shape Straight, Blade Material Bi-Metal, Blade Width 3/4 in, Blade Length 4 in, Overall Length 4 in, Maximum Oscillations per Minute 21,000, Primary Material Application General Purpose, Blade Thickness 1/8 in, Materials Cut Drywall, Metal, PVC, Wood, Cut Style Plunge Cut, Cutting Edge Style Toothed Edge, Edge Material Bi-Metal, Compatible with Adapter Starlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #13 Cobalt Jobber Length Drill Bit (DWDCO13)
- SEYMOUR MIDWEST Super Scraper, 7x9" Head, 54" Handle (49033)
- GENERAL TOOLS File Thread Repair Tpi 9 (177-2)
- FREUD Top Bearing Flush Trim Bit, 5/16" dia. (50-098)
- BOSCH Oscillating Tool Depth Stop Kit (OSC004)
- BOSCH 2 Rigid Scraper Blade (OSL200RS)
- BOSCH Oscillating Blade, Metalworking, 4 in. L (OSM114C)
- BOSCH Oscillating Accessory Set, 4 in. L (OSL002C)
- BOSCH Oscillating Tool Blade, PK10 (OSL114F-10)
- BOSCH Oscillating Blade, Bi-Metal, 4 in. L, PK3 (OSL114JF-3)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK TITANIUM ENHANCED Carbide Teeth Metal-Cutting Oscillating Multi-Tool Blade (3 pk) (49-25-1503)
- Bosch Finishing Tools