Shop All Oscillating Tool Accessories
Bosch
Oscillating Blade, Bi-Metal, 2 in. Size
Mfr # OSM200F
Zoro # G4103569
Not eligible for select promotions
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 in
- Material Bi-Metal
- Overall Length 4 in
- Application General Purpose
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # OSM200F
- Zoro # G4103569
- UPC # 000346480627
- Country of Origin Switzerland
- Category Oscillating Tool Accessories
Dimensions
Size | 2 in |
Overall Length | 4 in |
Blade Width | 2 in |
Blade Length | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Bi-Metal |
Application | General Purpose |
Number of Pieces | 1 |
Item | Oscillating Tool Blade |
For Use With | All Oscillating Tools |
Primary Material Application | General Purpose |
Materials Cut | Drywall, Metal, PVC, Wood |
Oscillating Tool Accessory Type | Cutting Blade |
Edge Material | Bi-Metal |
Blade Type | Plunge Cut |
Connection Style | Starlock Max |
Maximum Oscillations per Minute | 21,000 |
Blade Material | Bi-Metal |
Cutting Edge Style | Toothed Edge |
Blade Shape | Straight |
Cut Style | Plunge Cut |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Compatible with Adapter | Starlock Max |
Description
Oscillating Tool Blade, Blade Type Plunge Cut, Connection Style Starlock Max, Blade Shape Straight, Blade Material Bi-Metal, Blade Width 2 in, Blade Length 4 in, Overall Length 4 in, Maximum Oscillations per Minute 21,000, Primary Material Application General Purpose, Materials Cut Drywall, Metal, PVC, Wood, Cut Style Plunge Cut, Cutting Edge Style Toothed Edge, Edge Material Bi-Metal, Compatible with Adapter Starlock Max, Direct Fit For Tool Brand Bosch, Fein, Makita, Milwaukee, Ridgid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/8"drive, 17mm, 6 point flex socket. (5280MH)
- DRILL AMERICA #21 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD21)
- PALADIN TOOLS Stripper/Cutter Data Surestrip (PA1116)
- EAZYPOWER Slotted Insert Bit, 1-2, 1/4" Hex (17044)
- BOSCH Oscillating Blade, Diamond Grit, 3 in. L (OSL312DG)
- BOSCH Oscillating Blade, Bi-Metal, Metalworking (OSL114MF)
- BOSCH Oscillating Blade, 1-1/4 in. Sz, 4 in. L (OSM114K)
- BOSCH Oscillating Blade, Bi-Metal, For Wood (OSL114JF)
- BOSCH Oscillating Blade, Metalworking, 4 in. L (OSM114C)
- BOSCH Oscillating Rigid Scraper Blade, 4 in. L (OSL200RS)
- FEIN Sanding Paper, 3.75x3.5,120 Grit, PK50 (63717085017)
- Bosch Oscillating Tool Accessories