Shop All Oscillating Tool Accessories
Bosch
Oscillating Blade, Bi-Metal, 1-1/4 in Size
Mfr # OSL114F
Zoro # G4103815
product price: $17.47
/ea
$17.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 1-1/4 in
- Material Bi-Metal
- Overall Length 4 in
- For Use With All Oscillating Tools
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # OSL114F
- Zoro # G4103815
- UPC # 000346480290
- Country of Origin Switzerland
- Category Oscillating Tool Accessories
Dimensions
Size | 1-1/4 in |
Overall Length | 4 in |
Blade Length | 4 in |
Blade Width | 1 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Bi-Metal |
For Use With | All Oscillating Tools |
Application | General Purpose |
Item | Oscillating Tool Blade |
Number of Pieces | 1 |
Blade Material | Bi-Metal |
Maximum Oscillations per Minute | 21,000 |
Blade Thickness | 1/8 in |
Cutting Edge Style | Toothed Edge |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Blade Shape | Straight |
Oscillating Tool Accessory Type | Cutting Blade |
Materials Cut | Drywall, Metal, PVC, Wood |
Blade Type | Plunge Cut |
Cut Style | Plunge Cut |
Compatible with Adapter | Starlock |
Primary Material Application | Nail-Embedded Wood |
Connection Style | Starlock |
Edge Material | Bi-Metal |
Description
Oscillating Tool Blade, Blade Type Plunge Cut, Connection Style Starlock, Blade Shape Straight, Blade Material Bi-Metal, Blade Width 1 1/4 in, Blade Length 4 in, Overall Length 4 in, Maximum Oscillations per Minute 21,000, Primary Material Application Nail-Embedded Wood, Blade Thickness 1/8 in, Materials Cut Drywall, Metal, PVC, Wood, Cut Style Plunge Cut, Cutting Edge Style Toothed Edge, Edge Material Bi-Metal, Compatible with Adapter Starlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #50 HSS Polished Jobber Length Drill Bit (D/AP50)
- BETA Tool Cabinet, 7 Drawer, Gray, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004677)
- CLEVELAND Screw Extractor 192 Cleveland #12 (Drill Size 1-15/16") (C53662)
- DRILLCO 1.3/8 Spiral Flute NITRO Construction Reamer (427N224)
- BOSCH Oscillating Blade, Titanium, 3-1/2 in Size (OSL312T)
- BOSCH Oscillating Blade, Bi-Metal, 3/4 in. Size (OSL034F)
- BOSCH Oscillating Blade, 1-1/4 in. Sz, 4 in. L (OSM114K)
- BOSCH Oscillating Blade, Diamond Grit, 3 in. L (OSL312DG)
- BOSCH Sanding Triangle, Alum Oxide, 1/2 In., PK5 (SDTR180)
- BOSCH Oscillating Rigid Scraper Blade, 4 in. L (OSL200RS)
- VERSA TOOL 13 Blade Assortment Box Set Oscillating Multi Tool Saw Blades Blade Compatible With Multimaster (DBMASTER)
- Bosch Finishing Tools