Shop All Oscillating Tool Accessories
Bosch
Oscillating Accessory Set, 4 in. L
Mfr # OSL002C
Zoro # G4242869
$29.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 1-1/4 in, 3/4 in
- Material Carbide/Bi-Metal/High Carbon Steel
- Overall Length 4 in
- For Use With All Oscillating Tools
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # OSL002C
- Zoro # G4242869
- UPC # 000346482782
- Country of Origin Switzerland
- Category Oscillating Tool Accessories
Dimensions
Size | 1-1/4 in, 3/4 in |
Overall Length | 4 in |
Blade Width | 3/4 in, 1 3/4 in |
Blade Length | 4 in |
Description
Cutting Blade Set, Blade Type Plunge Cut, Connection Style Starlock, Blade Shape Straight, Blade Material Carbide, Blade Width 3/4 in, 1 3/4 in, Blade Length 4 in, Overall Length 4 in, Maximum Oscillations per Minute 21,000, Primary Material Application Metal, Wood, Materials Cut Metal, Cut Style Plunge Cut, Cutting Edge Style Toothed Edge, Edge Material Carbide, Compatible with Adapter Bosch; Fein; Milwaukee; Makita; Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Alu-Power Hpc 3 Flute 37 Degree Helix End Mill (E5G95913)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X55, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A31X55)
- PROTO Tool Pouch, Tool Holster, Tan, Leather, 0 Pockets (J95151)
- METABO Guard Ergo 6" (316035720)
- BOSCH Oscillating Flexible Scraper Blde, 4 in L (OSL200FS)
- BOSCH Oscillating Blade, Diamond Grit, 3 in. L (OSL312DG)
- BOSCH Oscillating Blade, 4 in. L, Cutting Wood (OSL114)
- BOSCH Oscillating Tool Blade, PK10 (OSL114F-10)
- BOSCH Hook/Loop Sand Sheet, Alum Oxide, PK5 (SDTR040)
- BOSCH Oscillating Tool Blade, PK10 (OSL134C-10)
- MILWAUKEE TOOL 3-1/2 in. 240 Grit Triangle Sandpaper (6 pk) (49-25-2240)
- Bosch Finishing Tools