Shop All Electric Sanders
Bosch
Orbital Sander, Soft Grip, 2.7 lb.
Mfr # GSS20-40
Zoro # G4702498
product price: $69.01
/ea
$69.01
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Pad Size 4 1/2 in x 4 in
- Voltage 115 V
- Amps 2.0 A
- Cord Length 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GSS20-40
- Zoro # G4702498
- UPC # 000346462555
- Country of Origin Malaysia
- Category Electric Sanders
Dimensions
Pad Size | 4 1/2 in x 4 in |
Cord Length | 8 ft |
Tool Length | 10 in |
Orbit Dia. | 1/16 in |
Maximum Disc Diameter | 1/16 in |
Sheet Type & Size | 1/4 Sheet ( 4 1/2 in x 5 1/2 in ) |
Tool Width | 4 in |
Dust Collection Port Size | 1 3/8 in |
Sheet Size | 4 1/2 in x 5 1/2 in |
Tool Height | 5 3/4 in |
Description
Corded Sheet Sander, Power Source Corded, Product Type Sheet Sander, Abrasive Mount Type Clamp, Adhesive-Backed, Sheet Size 4 1/2 in x 5 1/2 in, Speed Settings Fixed, Number of Vacuum Holes 6, Dust Collection Port Type Not Applicable, Orbit Size Not Applicable, Grip Type Palm, Voltage 115 V, Abrasive Shape Square, Cord Length 8 ft, Current 2 A, Dust Collection Port Size 1 3/8 in, Dust Collection Type Included Dust Canister, Features Dust-Sealed Switch, Flush Sanding Ability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC 3/16 (C89684)
- X-ACTO Precision Knife, Razor Saw Set CD 6/432 (X75300)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiN, 0 Flutes (1400126105)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact SAE Socket 11/16" (84306N)
- BOSCH Finish Sander, 3.4A, Soft Grip, 3/32 in.dia (OS50VC)
- BOSCH Bosch-rotozip-skil 2 Amp .25 Sheet Palm Sander 7292-02 (7292-02)
- BOSCH Corded Sander, 3.3 A, 5.1 lb (GEX33-5N)
- BOSCH Corded Sander, 6" Disc, Random Orbital (GEX33-6N)
- BOSCH Corded Sander, 5" Disc, Random Orbital (ROS20VSC)
- BOSCH Cordless Sander, 5" Disc, Random Orbital (GEX12V-5N)
- DEWALT 5" Variable Speed Disc Sander with Dust Shroud (DWE6401DS)
- Bosch Electric Sanders