Shop All Orbital, Random and Triangle Sanders
Bosch
Orbital Sander, Cordless, 18V
Mfr # GSS18V-40N
Zoro # G508664534
product price: $183.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$183.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 18 V
- Tool Length 8 7/8 in
- Features Brushless 12 V Max Motor, Compact Design, Constant Speed, Cordless Sheet Orbital Sander, Easy to Reach On/Off Switch, Ergonomic Handling, Hook-And-Loop Backing Pad, Interchangeable Sanding Plates, Mobile Dust Collection, Powerful Cordless Motor, Soft-Start Technology, Speed Selector
- Tool Weight 2.4 lb
- Includes Dust Bag, Hole Punch, (2) Sanding Plates, (3) Sandpaper Sheets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GSS18V-40N
- Zoro # G508664534
- UPC # 000346668803
- Country of Origin China
- Category Orbital, Random and Triangle Sanders
Dimensions
Tool Length | 8 7/8 in |
Tool Height | 4 1/4 in |
Sheet Size | 1/3 in; 1/4 in |
Tool Width | 5 1/4 in |
Description
Orbital Sander, Power Source Cordless, Product Type Sheet Sander, Abrasive Shape Rectangle, Sheet Size 1/3 in; 1/4 in, Abrasive Mount Type Hook and Loop, Speed Settings Variable, Maximum Orbits per Minute 10,000 OPM, Battery Platform CORE18V, Bare Tool/Battery Included Bare Tool, Number of Batteries Included 0, Battery Capacity Not Applicable, Number of Vacuum Holes 0, Dust Collection Port Type Not Applicable, Orbit Size Not Applicable, Grip Type Palm, Voltage 18 V, Number of Chargers Included 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 7 Piece Torx Screwdriver Set (D062511)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13242)
- PALADIN TOOLS Crimper - All-In-One Pro Mod (PA1530R)
- KIPP Star Grip, DIN 6336 Similar, D=5/16-18X20, D1= 40, External Thread, Steel, Black Plastic, Cap Black (K0155.4A31X20)
- BOSCH BOSCH® ROS20VSK, 5 Inch Random Orbit Sander Kit (ROS20VSK)
- BOSCH ORBITAL SANDER 5"" (ROS20VSK)
- BOSCH Random Orbit Sander Kit, 5", 18V, Palm (GEX18V-5B15)
- BOSCH Dual-Mode Random Orbit Sander, 5 (GET65-5N)
- BOSCH Corded Sander, 7.5 A, 5.7 lb (GET75-6N)
- BOSCH Random Orbit Sander, 5", 18V, Palm (GEX18V-5N)
- HARDIN 6-Inch Variable Speed Random Orbital Sander with Dust Bag - 6 Amp 700W 2500-10,000 OPM (HD-7800)
- Bosch Orbital, Random and Triangle Sanders