Shop All Oil Filters
Bosch
Oil Filter, 72260WS
Mfr # 72260WS
Zoro # G900619484
product price: $9.59
/ea
Not eligible for select promotions
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 30
- Height 4.13 in
- Type Cartridge
- Bottom Inside Diameter 0.90 in
- Filter Media Material Cellulose paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 72260WS
- Zoro # G900619484
- UPC # 28851710800
- Country of Origin Unknown
- Category Oil Filters
Dimensions
Height | 4.13 in |
Bottom Inside Diameter | 0.90 in |
Details
Promotion Restriction | Not eligible for promotion |
Micron Rating | 30 |
Type | Cartridge |
Filter Media Material | Cellulose paper |
Burst Pressure | 200 psi |
Description
Oil Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-LUBE 4 oz. Constant Velocity Joint Grease Dark Gray (SL3174)
- ZEP Flex Hose, Metal, Silver (PWP0095)
- VALVOLINE Engine Oil, Full Synthetic, 32 Oz, 0W-20 (VV916)
- RITCHIE SS-1002W SuperSport Compass - Flush Mount - White (SS-1002W)
- BOSCH Engine Oil Filter, 3422 (3422)
- BOSCH Oil Filter, 3972 (3972)
- BOSCH Oil Filter, 3500 (3500)
- BOSCH Oil Filter, 3322 (3322)
- BOSCH Oil Filter, 3334 (3334)
- BOSCH Oil Filter, 3977 (3977)
- BALDWIN FILTERS Oil Filter, Lube Element, 3-29/32" H (P40033)
- Bosch Oil Filters