Shop All Oil Filters
Bosch
OIL FILTER
Mfr # 3641
Zoro # G902109297
product price: $6.39
/ea
Not eligible for select promotions
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 20
- Type Cartridge
- Height 3.03 in
- Bottom Inside Diameter 1.18 in
- Burst Pressure 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 3641
- Zoro # G902109297
- UPC # 28851725422
- Country of Origin Unknown
- Category Oil Filters
Dimensions
Height | 3.03 in |
Bottom Inside Diameter | 1.18 in |
Details
Promotion Restriction | Not eligible for promotion |
Micron Rating | 20 |
Type | Cartridge |
Burst Pressure | 200 psi |
Filter Media Material | Cellulose paper |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Vehicle Heater/Fan, Direct Wired, 25 A Amps, 300 W Watts, 12 V DC (RPSL-681)
- QUICKJACK 12piece stackable adapter set for QuickJack 5000TLTLX, 7000TLTLX and 6000ELX series (QJ Truck Adapter Kit)
- WAI GLOBAL Voltage Regulators, IM529 (IM529)
- CASTROL Motor Oil, 10W-30 SAE, Petroleum, 1 Qt. (06145)
- BOSCH Engine Oil Filter, 72229WS (72229WS)
- BOSCH Oil Filter, 3481 (3481)
- BOSCH Oil Filter, 3324 (3324)
- BOSCH Engine Oil Filter, 72132WS (72132WS)
- BOSCH Engine Oil Filter, 3402 (3402)
- BOSCH Oil Filter, 72237Ws (72237WS)
- BETA 1 FILTERS Spin-On replacement filter for 54672654 / INGERSOLL RAND (B1SO0016447)
- Bosch Oil Filters