Shop All Oil Filters
Bosch
Oil Filter, 3547
Mfr # 3547
Zoro # G5836401
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Micron Rating 20
- Type Cartridge
- Height 3.98 in
- Burst Pressure 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 3547
- Zoro # G5836401
- UPC # 28851713184
- Country of Origin Unknown
- Category Oil Filters
Dimensions
Height | 3.98 in |
Bottom Inside Diameter | 1.37 in |
Details
Promotion Restriction | Not eligible for promotion |
Micron Rating | 20 |
Type | Cartridge |
Burst Pressure | 200 psi |
Filter Media Material | Cellulose paper |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEL-PRO 2004-2002 Dt Jeep V6 3., Tcs46022 (TCS46022)
- KYB Excel-G Air Shock, Sr1002 (SR1002)
- GROTE Mounting Bracket, 4 In Lamps (43572)
- GROTE Mirror- 5- Black- Rnd Clamp On Stack&Spo, 28032 (28032)
- BOSCH Engine Oil Filter, 72270WS (72270WS)
- BOSCH Oil Filter, 3324 (3324)
- BOSCH Engine Oil Filter, 3401 (3401)
- BOSCH Engine Oil Filter, 3311 (3311)
- BOSCH Engine Oil Filter, 72241WS (72241WS)
- BOSCH Engine Oil Filter, 72161WS (72161WS)
- MAIN FILTER VACTOR 42431A Replacement/Interchange Spin-On Filter (MF0058075)
- Bosch Oil Filters