Shop All Oil Filters
Bosch
Oil Filter, 3421
Mfr # 3421
Zoro # G5819769
product price: $8.19
/ea
Not eligible for select promotions
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size - Automotive Filters 3/4"-16
- Micron Rating 20
- Includes Anti-Drain Back Valve; Bypass Relief Valve
- Type Spin-On
- Height 4.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 3421
- Zoro # G5819769
- UPC # 28851724210
- Country of Origin Unknown
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 3/4"-16 |
Height | 4.69 in |
Details
Promotion Restriction | Not eligible for promotion |
Micron Rating | 20 |
Includes | Anti-Drain Back Valve; Bypass Relief Valve |
Type | Spin-On |
Filter Media Material | Cellulose paper |
Burst Pressure | 200 psi |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Clearance/Marker Lamp, 3" Center, LED, Ylw (47463)
- WESTWARD Battery Cable, 2 ga, 10ft., Black (19YD48)
- HORIZON GLOBAL Universal Coupler Lock (72783)
- BUYERS PRODUCTS Bolt-On Receiver Tube (1804055)
- BOSCH Oil Filter, 3312 (3312)
- BOSCH Oil Filter, 72252Ws (72252WS)
- BOSCH Oil Filter, 3502 (3502)
- BOSCH Oil Filter, 3324 (3324)
- BOSCH Engine Oil Filter, 3422 (3422)
- BOSCH Oil Filter, 72260WS (72260WS)
- BALDWIN FILTERS Oil Filter, Spin-On, 3-1/2"x3-1/32"x3-1/2" (B1405)
- Bosch Oil Filters