Shop All Oil Filters
Bosch
Oil Filter, 3335
Mfr # 3335
Zoro # G5825597
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Micron Rating 20
- Type Cartridge
- Height 4.96 in
- Filter Media Material Cellulose paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # 3335
- Zoro # G5825597
- UPC # 28851713108
- Country of Origin Unknown
- Category Oil Filters
Dimensions
Height | 4.96 in |
Bottom Inside Diameter | 0.87 in |
Details
Promotion Restriction | Not eligible for promotion |
Micron Rating | 20 |
Type | Cartridge |
Filter Media Material | Cellulose paper |
Burst Pressure | 200 psi |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES FHP MEDIUM HORSE-POWER V-BELT (6952)
- SCOTTY DOWNRIGGERS Scotty Trap-Eze Crab Trap Roller w/Mt., (750)
- T SERIES Fuel Pump Relay, RY612T (RY612T)
- MAXXIMA LED CLRNC LGHT RED GROMMET MNT (M20311R)
- BOSCH Oil Filter, 72201Ws (72201WS)
- BOSCH Engine Oil Filter, 72215WS (72215WS)
- BOSCH Oil Filter, 3322 (3322)
- BOSCH Oil Filter, 3312 (3312)
- BOSCH Engine Oil Filter, 3311 (3311)
- BOSCH Oil Filter, 3972 (3972)
- PUROLATOR Purolator L24011 Purolator Premium Engine Protection Oil Filter (L24011)
- Bosch Oil Filters