Shop All Oil Filters
Bosch
Oil Filter, 3324
Mfr # 3324
Zoro # G5816801
original price:
$9.43
13% off
new price: $8.15
/ea
Not eligible for select promotions
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 20
- Height 3.50 in
- Type Cartridge
- Burst Pressure 200 psi
- Filter Media Material Cellulose paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 3324
- Zoro # G5816801
- UPC # 28851725323
- Country of Origin Unknown
- Category Oil Filters
Dimensions
Height | 3.50 in |
Details
Promotion Restriction | Not eligible for promotion |
Micron Rating | 20 |
Type | Cartridge |
Burst Pressure | 200 psi |
Filter Media Material | Cellulose paper |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Radiator Cap/Cooling System Tester Adapter, 31431 (31431)
- COLE HERSEE Continuous Duty Reversing Solenoid - 12V DPDT (24450-BP)
- WESTWARD Lug, 4 ga., 3/8 In, Copper, Crimp/Solder, PK2 (23YY92)
- STANT Oil Filler Cap, Rubber, Push In (MO72)
- BOSCH Oil Filter, 3547 (3547)
- BOSCH Engine Oil Filter, 72241WS (72241WS)
- BOSCH Engine Oil Filter, 3410 (3410)
- BOSCH Engine Oil Filter, 3401 (3401)
- BOSCH Oil Filter, 72237Ws (72237WS)
- BOSCH Oil Filter, 3977 (3977)
- PUROLATOR Purolator PBL14612 PurolatorBOSS Maximum Engine Protection Oil Filter (PBL14612)
- Bosch Oil Filters