Shop All Oil Filters
Bosch
Oil Filter, 3322
Mfr # 3322
Zoro # G5813356
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Thread Size - Automotive Filters 13/16"-16
- Micron Rating 20
- Includes Anti-Drain Back Valve
- Height 2.95 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 3322
- Zoro # G5813356
- UPC # 884109753575
- Country of Origin Unknown
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 13/16"-16 |
Height | 2.95 in |
Details
Promotion Restriction | Not eligible for promotion |
Micron Rating | 20 |
Includes | Anti-Drain Back Valve |
Type | Spin-On |
Filter Media Material | Cellulose paper |
Burst Pressure | 200 psi |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 16-15/16"L, 4-11/32"W, 1-3/16"H (PA30304)
- BALDWIN FILTERS Air Filter, Element Only, Panel, 20-29/32in (PA5710)
- CHEMICAL GUYS CHEMICAL GUYS CREEPER PROFESSIONAL BUCKET DOLLY (ACC1001R)
- GABRIEL Premium, Shock Absorbers, Truck/SUV, G63689 (G63689)
- BOSCH OIL FILTER (3307)
- BOSCH Oil Filter, 3323 (3323)
- BOSCH Oil Filter, 3334 (3334)
- BOSCH Oil Filter, 3977 (3977)
- BOSCH Oil Filter, 3502 (3502)
- BOSCH Oil Filter, 72201Ws (72201WS)
- PUR Engine Oil Filter For Volkswagen Jetta Passat Beetle Audi A4 Quattro Golf Rabbit Eos GTI R (56-CH9911)
- Bosch Oil Filters