Shop All Wiper Blades
Bosch
Oe Wiper Blade, H840
Mfr # H840
Zoro # G2146353
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Bracket
- Material Natural Rubber with Graphite (Blade); Plastic (Frame)
- Length 11 in
- Frame Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # H840
- Zoro # G2146353
- UPC # 89006020101
- Country of Origin Unknown
- Category Wiper Blades
Dimensions
Length | 11 in |
Details
Promotion Restriction | Not eligible for promotion |
Type | Bracket |
Material | Natural Rubber with Graphite (Blade); Plastic (Frame) |
Frame Color | Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 10-9/16 x 8-5/32 in. (PA1778)
- PLEWS-EDELMANN General Purpose 3-1/2 Gallon Utility Drain Pan (75-751)
- NORCO PROFESSIONAL LIFTING 3 Ton Capacity Jack Stands (81004C)
- MOTORCRAFT Sensor Assembly, BRAB-531 (BRAB-531)
- BOSCH ICON Wiper Blade -28A (28A)
- BOSCH Aerotwin Wiper Blade, 3397007697 (3397007697)
- BOSCH Aerotwin Wiper Blade (3397014095)
- BOSCH Micro Edge Wiper Blade -40716A (40716A)
- BOSCH Oe Wiper Blade, 3397001367 (3397001367)
- BOSCH Clear Advantage Windshield Wiper Blade (16-CA)
- AUTOTEX Wiper Blade, Beam, 21 In Size (CLX-21)
- Bosch Wiper Blades