Shop All Wiper Blades
Bosch
Oe Wiper Blade, 3397001583
Mfr # 3397001583
Zoro # G2118834
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Blade 1 Length 21 in
- Frame Color Black
- Blade 2 Length 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 3397001583
- Zoro # G2118834
- UPC # 3165141094992
- Country of Origin Unknown
- Category Wiper Blades
Dimensions
Blade 1 Length | 21 in |
Blade 2 Length | 21 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Frame Color | Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH CargoLiners, Black, 401188 (401188)
- VELVAC Female Quick Slide 12-10 Nyl 50 Pk (056068-50)
- ARROW PNEUMATICS Pneumasterair 5 Stage Desiccant Filter/Dryer (ARRPC7612XXL)
- WIX FILTERS Fuel Filter #Wix 33095 (33095)
- BOSCH Aerotwin Wiper Blade, 3397118953 (3397118953)
- BOSCH Oe Wiper Blade, 3397001367 (3397001367)
- BOSCH Aerotwin Wiper Blade, 3397007863 (3397007863)
- BOSCH ICON Wiper Blade -20OE (20OE)
- BOSCH Micro Edge Wiper Blade -40718A (40718A)
- BOSCH 3397009034 Oe Style Windshield Wiper Blade Set (3397009034)
- RAIN-X RAINX LAT WIPERBLADE 22"" (5079279-2)
- Bosch Automotive Exterior Accessories