Shop All Wiper Blades
Bosch
Oe Wiper Blade, 3397001582
Mfr # 3397001582
Zoro # G2149899
product price: $23.29
/ea
Not eligible for select promotions
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Blade 1 Length 22 in
- Frame Color Black
- Blade 2 Length 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 3397001582
- Zoro # G2149899
- UPC # 99762802900
- Country of Origin Unknown
- Category Wiper Blades
Dimensions
Blade 1 Length | 22 in |
Blade 2 Length | 21 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Frame Color | Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYFORM U.S. Htm-1 6.3" X 15.5" Blue W/ Air Adapter (HTM-1-BLUE)
- LUMAPRO Miniature Lamp, 400, 2.8W, T3 1/4, 28V, PK10 (400-10PK)
- NGK IRIDIUM IX SPARK PLUG (93175)
- FIRESTIK Tunable Tip, CB Antenna, 4ft., 900W, Black (FS-4BK)
- BOSCH Icon Wiper Blade, 18B (18B)
- BOSCH Wiper Blade, 16Ca (16CA)
- BOSCH Aerotwin Wiper Blade, 3397014204 (3397014204)
- BOSCH Aerotwin Wiper Blade (3397014095)
- BOSCH Excel+ Wiper Blade, 41918 (41918)
- BOSCH Aerotwin Wiper Blade, 3397118931 (3397118931)
- AUTOTEXT HEAVY DUTY Crank for Windshield Wipers (82111)
- Bosch Automotive Exterior Accessories