Shop All Wiper Blades
Bosch
Oe Wiper Blade, 3397001367
Mfr # 3397001367
Zoro # G2118021
product price: $80.89
/ea
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Blade 1 Length 25 in
- Blade 2 Length 24 in
- Frame Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 3397001367
- Zoro # G2118021
- UPC # 89006030101
- Country of Origin Unknown
- Category Wiper Blades
Dimensions
Blade 1 Length | 25 in |
Blade 2 Length | 24 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Frame Color | Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Fuel Filter (A369000480)
- KINEDYNE Transport Chain, 6600 Lb, 16 Ft x 3/8 In. (10038-16BXGRA)
- BUYERS PRODUCTS Hitch Receiver Extension, 18 In (1804007)
- DIXON Jack Chain with S-Hook, Carbon Steel, Domestic (CH-C-12)
- BOSCH Aerotwin Wiper Blade, 3397118931 (3397118931)
- BOSCH Evolution Wiper Blade, 4844 (4844)
- BOSCH 3397118946 Oe Style Windshield Wiper Blade Set (3397118946)
- BOSCH Set Of Wiper Blades, 3397007467 (3397007467)
- BOSCH Excel+ Wiper Blade, 41918 (41918)
- BOSCH Wiper Blade, 20Ca (20CA)
- BOSCH Snow Driver Windshield Wiper Blade -16SD (16SD)
- Bosch Automotive Exterior Accessories