Shop All Wiper Blades
Bosch
Oe Wiper Blade, 3397001359
Mfr # 3397001359
Zoro # G2125992
product price: $138.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Frame Color Black
- Blade 2 Length 25 in
- Blade 1 Length 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 3397001359
- Zoro # G2125992
- UPC # 89033048101
- Country of Origin Unknown
- Category Wiper Blades
Dimensions
Blade 2 Length | 25 in |
Blade 1 Length | 28 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Frame Color | Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO HOUSE BATTERY MASTER SWITCH (701HBRV)
- GATES Turbocharger Intercooler Hose, 26201 (26201)
- FLEXZILLA Inflator Kit w Air Hose 3/15 Extension (AL2025FZ-2)
- GROTE B-Up Alrm- Med/Low- Sae Type C- 97Db- Re Back-Up Alarm, 73040-5 (73040-5)
- BOSCH Aerotwin Wiper Blade Set-3397014179 (3397014179)
- BOSCH Oe Wiper Blade, 3397118541 (3397118541)
- BOSCH Snow Driver Windshield Wiper Blade -13SD (13SD)
- BOSCH 3397007653 Oe Style Windshield Wiper Blade Set (3397007653)
- BOSCH Oe Wiper Blade, 3397001367 (3397001367)
- BOSCH Wiper Blade, 18Ca (18CA)
- BOSCH Oe Wiper Blade, 3397005046 (3397005046)
- Bosch Automotive Exterior Accessories