Shop All Spark Plugs
Bosch
OE FINE WIRE DOUBLE IRIDIUM(PR-EA/BX-4)
Mfr # 9686
Zoro # G602143843
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Hex Size 16.00 mm
- Center Electrode Material Iridium (Tip)
- Gap Size 1.00 mm
- Ground Electrode Tip Design Tapered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # 9686
- Zoro # G602143843
- UPC # 77212177844
- Country of Origin Unknown
- Category Spark Plugs
Dimensions
Hex Size | 16.00 mm |
Gap Size | 1.00 mm |
Thread Dia. | 12.00 mm |
Details
Promotion Restriction | Not eligible for promotion |
Center Electrode Material | Iridium (Tip) |
Ground Electrode Tip Design | Tapered |
Thread Reach | 26.50 mm |
Seat Type | Flat |
Configuration | Standard |
Resistance | 6000 ohm |
Heat Range | 7 |
Number of Ground Electrode | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly 570-8 5 Hole 4 Ply (30100)
- BALDWIN FILTERS Air Filter, Element Only, 2-27/32" H (PA30299)
- MALCO Malco - STKMR HVAC Tool Starter Kit (STKMR)
- HOPKINS 03-09 4 RUNNER LEXUS GX 470 WIRING KIT (43374)
- BOSCH OE FINE WIRE DOUBLE IRIDIUM (96305)
- BOSCH HR8BP:BOSCH SPARK PLUG (4204)
- BOSCH Nickel Spark Plug(Pr-Ea/Bx-10), 7980 (7980)
- BOSCH OE Fine Wire Double Iridium Spark Plug-9603 (9603)
- BOSCH Oe Fine Wire Double Iridium, 96307 (96307)
- BOSCH OE Fine Wire Double Iridium Spark Plug-9667 (9667)
- ACDELCO Spark Plug, R43 (R43)
- Bosch Spark Plugs