Shop All Spark Plugs
Bosch
OE FINE WIRE DOUBLE IRIDIUM(PR-EA/BX-4)
Mfr # 9624
Zoro # G602143775
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Hex Size 16.00 mm
- Thread Reach 26.50 mm
- Gap Size 1.00 mm
- Seat Type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 9624
- Zoro # G602143775
- UPC # 10100000000000
- Country of Origin Unknown
- Category Spark Plugs
Dimensions
Hex Size | 16.00 mm |
Gap Size | 1.00 mm |
Thread Dia. | 12.00 mm |
Details
Promotion Restriction | Not eligible for promotion |
Thread Reach | 26.50 mm |
Seat Type | Flat |
Center Electrode Material | Iridium (Tip) |
Ground Electrode Tip Design | Tapered |
Configuration | Standard |
Resistance | 6000 ohm |
Heat Range | 8 |
Number of Ground Electrode | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, (B7396)
- ZEROSTART Engine Heater - 600W 120V, 1-1/2in. Plug Cat, Detroit, Massey Fergunited Stateson, Perkins (3100045)
- BENDIX Valve, Quick Release, Brake, Qr-1, Reman, OR229859X (OR229859X)
- KATS Automotive Interior Heater, 150W, 12V (37650)
- BOSCH Oe Fine Wire Double Iridium, 9695 (9695)
- BOSCH HR8BP:BOSCH SPARK PLUG (4204)
- BOSCH OE Fine Wire Double Iridium Spark Plug-9614 (9614)
- BOSCH NICKEL SPARK PLUG(PR-EA/BX-10) (7905)
- BOSCH SPARK PLUG ZR5SPP3320 (8169)
- BOSCH OE Fine Wire Single Platinum Spark Plug-6728 (6728)
- E-3 E3 Lawn and Garden Spark Plug (E3.20)
- Bosch Spark Plugs