Shop All Spark Plugs
Bosch
Oe Fine Wire Double Iridium, 96311
Mfr # 96311
Zoro # G5869338
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gap Size 1.00 mm
- Seat Type Flat
- Hex Size 16.00 mm
- Thread Reach 26.50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 96311
- Zoro # G5869338
- UPC # 77212210091
- Country of Origin Unknown
- Category Spark Plugs
Dimensions
Gap Size | 1.00 mm |
Hex Size | 16.00 mm |
Thread Dia. | 14.00 mm |
Details
Promotion Restriction | Not eligible for promotion |
Seat Type | Flat |
Thread Reach | 26.50 mm |
Center Electrode Material | Iridium (Tip); Copper (Core) |
Ground Electrode Tip Design | Standard |
Configuration | Standard |
Heat Range | 8 |
Resistance | 6000 ohm |
Number of Ground Electrode | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO HOSE ELBOW 90 DEGREE WITH GRIPPER (2010 COMP) LLC (22505)
- MIDWEST FASTENER 13/64" x 1/2" Black Plastic Hole Flex Retainers 10PK (69148)
- BALDWIN FILTERS Storage Tank Base/Fuel Filter (BF914)
- DORMAN Trunk Lid Release Switch, 901-133 (901-133)
- BOSCH Suppressed Spark Plu, 96300 (96300)
- BOSCH YR6NI332S OE Fine Wire Double Iridium Spark Plug (YR6NI332S)
- BOSCH FR8DS Silver Spark Plug (FR8DS)
- BOSCH OE FINE WIRE PLATINUM(PR-EA/BX-4) (6701)
- BOSCH Nickel Spark Plug(Pr-Ea/Bx-10), Fr7Hc (FR7HC)
- BOSCH Spark Plug Nickel Spark Pl, 7562 (7562)
- CHAMPION SPARK PLUGS Copper Plus Spark Plug CJ8 (843S)
- Bosch Spark Plugs