Shop All Spark Plugs
Bosch
OE FINE WIRE DOUBLE IRIDIUM
Mfr # 96305
Zoro # G702143774
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Ground Electrode Tip Design Pin-to-Pin
- Hex Size 16.00 mm
- Gap Size 1.00 mm
- Seat Type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # 96305
- Zoro # G702143774
- UPC # 77212205721
- Country of Origin Unknown
- Category Spark Plugs
Dimensions
Hex Size | 16.00 mm |
Gap Size | 1.00 mm |
Thread Dia. | 12.00 mm |
Details
Promotion Restriction | Not eligible for promotion |
Ground Electrode Tip Design | Pin-to-Pin |
Seat Type | Flat |
Center Electrode Material | Iridium (Tip); Copper (Core) |
Thread Reach | 26.50 mm |
Configuration | Standard |
Heat Range | 7 |
Resistance | 6000 ohm |
Number of Ground Electrode | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Brass Adapter, Female(1/2-20 Inverted), Male(9/16-18 Inverted), 10/bag (BLF-21)
- HANDSON Gooseneck Coupler Lock (HA2624591)
- T-H MARINE T-H Marine GL-1-DP Pontoon Gate Latch - Black (GL-1-DP)
- PERFORMANCE TOOL Digital Caliper 0-6 In (150Mm) Caliper-Digital, W80152 (W80152)
- BOSCH OE Fine Wire Single Platinum Spark Plug-6703 (6703)
- BOSCH OE FINE WIRE DOUBLE IRIDIUM(PR-EA/BX-4) (9624)
- BOSCH Spark Plug Nickel Spark Pl, 7562 (7562)
- BOSCH 96314 OE Fine Wire Double Iridium Spark Plug (96314)
- BOSCH YR6NI332S OE Fine Wire Double Iridium Spark Plug (YR6NI332S)
- BOSCH HR8BP:BOSCH SPARK PLUG (4204)
- DENSO DENSO 3247 Spark Plug (3247)
- Bosch Spark Plugs