Shop All Nut Setters and Bit Holders
Bosch
Nutsetter Set, 3 PC
Mfr # CC2490
Zoro # G3620535
product price: $9.49
/ea
Sold in multiples of 5 for $47.45
$47.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bit Style Nut Setter
- Includes Magnetic Nutsetters: (1) 1/4"; (1) 5/16"; (1) 3/8"
- Number of Pieces 3
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # CC2490
- Zoro # G3620535
- UPC # 346315646
- Country of Origin China
- Category Nut Setters and Bit Holders
Details
Promotion Restriction | Not eligible for promotion |
Bit Style | Nut Setter |
Includes | Magnetic Nutsetters: (1) 1/4"; (1) 5/16"; (1) 3/8" |
Number of Pieces | 3 |
Impact Rated | No |
Magnetic/Nonmagnetic | Magnetic |
Item | 3 PcMagnetic Nutsetter Set,PK5 |
Description
3 PcMagnetic Nutsetter Set,PK5, Impact Rated No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 3/8 Drive Flex-Head Electronic Torque Wrench With Angle 10-100 Ft/Lbs (85078)
- WESTWARD 1/4 in Drive Slotted Socket Bit SAE 3/16 in Tip, 1 1/2 in L (54TN97)
- WESTWARD Combination Wrench, SAE, 1-1/16in Size (1EYJ3)
- TEKTON 9/32 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26307)
- BOSCH Bit Holder, 3" (CC60483)
- BOSCH Bit Holder, Impact, 1/4" Hex Shank, 2" L (ITBH201)
- BOSCH Nutsetter, 5/16" Hex, Impact Tough (ITNS516)
- BOSCH Nutsetter, 3/6" Hex, Impact Tough (ITNS38)
- BOSCH NUT SETTER Magnetic 5/16" (VA15112)
- BOSCH 2 QC Bit Holder (ITBHQC201)
- URREA Nut Setter Bit, 5/16"X- 9/16" (10520)
- Bosch Screwdrivers and Nutdrivers