Shop All Nut Setters and Bit Holders
Bosch
Nutsetter, 5/16" Hex
Mfr # NS51629601
Zoro # G3620709
product price: $3.85
/ea
Sold in multiples of 5 for $19.25
Not eligible for select promotions
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Impact Rated No
- Nutsetter Hex Size 5/16"
- Fastening Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # NS51629601
- Zoro # G3620709
- UPC # 346372045
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 2-1/2 in |
Nutsetter Hex Size | 5/16" |
Fastening Size | 5/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Impact Rated | No |
Item | Nutsetter 5/16 Power Magnetic 2 1/2 |
Description
Nutsetter 5/16 Power Magnetic 2 1/2, Fastening Size 5/16 in, Overall Length 2-1/2 in, Impact Rated No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 4 Flutes (2895001)
- MILWAUKEE TOOL Installation Driver Kit and Ratchet, 12 V (2505-22, 2457-20)
- HYDE Gasket Scraper Set, 1/2, 3/4, 1, 1-1/2", 4Pc (08030)
- PROJECT PARTNERS Wrench, Adjustable, 6" (70821)
- BOSCH Nutsetter, 1/4" Hex, Impact Tough (ITNS14)
- BOSCH Nutsetter, 5/16" Hex, Impact Tough (ITNS516)
- BOSCH Bit Holder, 3" (CC60483)
- BOSCH 2 QC Bit Holder (ITBHQC201)
- BOSCH 2 QC Bit Holder (ITBHQC201)
- BOSCH NUT SETTER Magnetic 5/16" (VA15112)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01305)
- Bosch Screwdrivers and Nutdrivers