Shop All Nut Setters and Bit Holders
Bosch
Nutsetter, 5/16" Hex, Impact Tough
Mfr # ITNS516
Zoro # G3620605
original price:
$3.43
8% off
Sold in multiples of 5 for $15.75
Not eligible for select promotions
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1/4"
- Overall Length 2-9/16"
- Bit Style Nut Setter
- Measurement Type SAE
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # ITNS516
- Zoro # G3620605
- UPC # 346428780
- Country of Origin Viet Nam
- Category Nut Setters and Bit Holders
Dimensions
Shank Size | 1/4" |
Overall Length | 2-9/16" |
Point Size | 5/16" |
Nutsetter Hex Size | 5/16" |
Fastening Size | 5/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Bit Style | Nut Setter |
Measurement Type | SAE |
Number of Pieces | 1 |
Impact Rated | Yes |
Magnetic/Nonmagnetic | Magnetic |
SAE or Metric | SAE |
Item | ITNS516 Impact Tough 5/16In Mag Nut |
Description
ITNS516 Impact Tough 5/16In Mag Nut, Fastening Size 5/16 in, Impact Rated Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4" Drive SAE, 11 pcs (SHD90105)
- BNS Steel Ball Contact Point Accessory (599-7050)
- OSG Spiral Point Tap, Plug, 3 (2843201)
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (2933201)
- BOSCH Nutsetter, 1/4" Hex, Impact Tough (ITNS14)
- BOSCH Nutsetter, 3/6" Hex, Impact Tough (ITNS38)
- BOSCH 2 QC Bit Holder (ITBHQC201)
- BOSCH Bit Holder, 3" (CC60483)
- BOSCH Bit Holder, Impact, 1/4" Hex Shank, 2" L (ITBH201)
- BOSCH Bit Holder, Impact, 1/4" Hex Shank, 21" L (ITBHQC201)
- CENTURY DRILL & TOOL Professional Insert Bit Holder, 1/4x3 in. (70530)
- Bosch Nut Setters and Bit Holders