Shop All Nut Setters and Bit Holders
Bosch
Nutsetter, 5/16" Hex, 1-5/8" L
Mfr # NS51601
Zoro # G3620681
product price: $2.35
/ea
Sold in multiples of 5 for $11.75
Not eligible for select promotions
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 0.3125"
- Overall Length 1-5/8 in
- Bit Style Nut Setter
- Measurement Type SAE
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # NS51601
- Zoro # G3620681
- UPC # 346346053
- Country of Origin United States
- Category Nut Setters and Bit Holders
Dimensions
Shank Size | 0.3125" |
Overall Length | 1-5/8 in |
Point Size | 5/16" |
Nutsetter Hex Size | 5/16" |
Fastening Size | 5/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Bit Style | Nut Setter |
Measurement Type | SAE |
Number of Pieces | 1 |
Impact Rated | No |
Item | No Round Nut Setter 5/16In 1-5/8In ,PK5 |
SAE or Metric | SAE |
Description
No Round Nut Setter 5/16In 1-5/8In ,PK5, Fastening Size 5/16 in, Overall Length 1-5/8 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Magniplier, 7-5/8 in Overall Length (31-003556)
- URREA Service Wrench, 1 13/16" opening size (U3558)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H3216HG)
- HHIP 1" R8 End Mill Holder (3900-0107)
- BOSCH Bit Holder, 3" (CC60483)
- BOSCH NUT SETTER Magnetic 5/16" (VA15112)
- BOSCH Nutsetter, 3/6" Hex, Impact Tough (ITNS38)
- BOSCH 2 QC Bit Holder (ITBHQC201)
- BOSCH Bit Holder, Impact, 1/4" Hex Shank, 2" L (ITBH201)
- BOSCH 2 QC Bit Holder (ITBHQC201)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01002)
- Bosch Screwdrivers and Nutdrivers