Shop All Nut Setters and Bit Holders
Bosch
Nutsetter, 3/8" Hex, 1-5/8" L
Mfr # NS3801
Zoro # G3620657
product price: $2.89
/ea
Sold in multiples of 5 for $14.45
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 1-5/8 in
- Bit Style Nut Setter
- Measurement Type SAE
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # NS3801
- Zoro # G3620657
- UPC # 346346060
- Country of Origin United States
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 1-5/8 in |
Point Size | 3/8" |
Nutsetter Hex Size | 3/8" |
Fastening Size | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Bit Style | Nut Setter |
Measurement Type | SAE |
Number of Pieces | 1 |
Impact Rated | No |
Item | No Round Nut Setter 3/8In 1-5/8In 1,PK5 |
SAE or Metric | SAE |
Description
No Round Nut Setter 3/8In 1-5/8In 1,PK5, Fastening Size 3/8 in, Overall Length 1-5/8 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Hexagon Allen Key, 4mm (42 4)
- MAKITA 12" L x Nail Embedded Wood Cutting Reciprocating Saw Blade, 12", 6TPI, PK25 (723056-A-25)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-TX-20-5PK)
- BOSCH Gear Box (2609199296)
- BOSCH Bit Holder, Impact, 1/4" Hex Shank, 21" L (ITBHQC201)
- BOSCH Bit Holder, 3" (CC60483)
- BOSCH Nutsetter, 3/6" Hex, Impact Tough (ITNS38)
- BOSCH Nutsetter, 1/4" Hex, Impact Tough (ITNS14)
- BOSCH Nutsetter, 5/16" Hex, Impact Tough (ITNS516)
- BOSCH 2 QC Bit Holder (ITBHQC201)
- KO-KEN Nut Setter 7mm 6 Point 50mm Magnet 1/4 Hex Drive (115.50-7)
- Bosch Screwdrivers and Nutdrivers