Shop All Nut Setters and Bit Holders
Bosch
Nutsetter, 1/4" Hex
Mfr # NS141401
Zoro # G3620639
product price: $2.25
/ea
Sold in multiples of 5 for $11.25
Not eligible for select promotions
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-7/16"
- Bit Style Nut Setter
- Measurement Type SAE
- Number of Pieces 1
- Point Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # NS141401
- Zoro # G3620639
- UPC # 346371949
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 1-7/16" |
Point Size | 1/4" |
Nutsetter Hex Size | 1/4" |
Fastening Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Bit Style | Nut Setter |
Measurement Type | SAE |
Number of Pieces | 1 |
Impact Rated | No |
SAE or Metric | SAE |
Item | NUTSETTER 1/4 USA |
Description
NUTSETTER 1/4 USA, Fastening Size 1/4 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVEL 5 TOOLS Drywall Corner Applicator, 7 (4-701)
- CHICAGO PNEUMATIC Chicago Pneumatic CPT7120 General Purpose Needle Scaler (CPT7120)
- PELICAN Lid Organizer for 1510 (1519)
- WESTWARD 8 oz. Ball Peen Hammer, 11 3/4 in L Hickory Handle, Steel Head (2DBR6)
- BOSCH Nutsetter, 5/16" Hex, Impact Tough (ITNS516)
- BOSCH Bit Holder, Impact, 1/4" Hex Shank, 2" L (ITBH201)
- BOSCH NUT SETTER Magnetic 5/16" (VA15112)
- BOSCH Nutsetter, 3/6" Hex, Impact Tough (ITNS38)
- BOSCH 2 QC Bit Holder (ITBHQC201)
- BOSCH Nutsetter, 1/4" Hex, Impact Tough (ITNS14)
- KLEIN TOOLS Magnetic Hex Drivers, 5/16-Inch, 10-Pack (8660110)
- Bosch Screwdrivers and Nutdrivers