Shop All Nut Setters and Bit Holders
Bosch
Nutsetter, 1/4" Hex, Impact Tough
Mfr # ITNS14
Zoro # G3620587
product price: $2.29
/ea
Sold in multiples of 5 for $11.45
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Size 1/4"
- Overall Length 2-9/16"
- Bit Style Nut Setter
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # ITNS14
- Zoro # G3620587
- UPC # 346428766
- Country of Origin Viet Nam
- Category Nut Setters and Bit Holders
Dimensions
Shank Size | 1/4" |
Overall Length | 2-9/16" |
Point Size | 1/4" |
Nutsetter Hex Size | 1/4" |
Fastening Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Bit Style | Nut Setter |
Measurement Type | SAE |
Number of Pieces | 1 |
Impact Rated | Yes |
SAE or Metric | SAE |
Item | ITNS14 Impact Tough 1/4In Mag Nutse |
Magnetic/Nonmagnetic | Magnetic |
Description
ITNS14 Impact Tough 1/4In Mag Nutse, Fastening Size 1/4 in, Impact Rated Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Right Angle Attachment, Quick Series (627242000)
- HULTAFORS TOOLS Wrecking Bar Steel 108/15 (108/15)
- TOOLFLEX 37" Green Mop, Broom and Squeegee Tool Organizer, 5 Tool Holders (9-5-6)
- YG-1 TOOL CO Hss(M4) Throw Away Drill Insert Tin-Coated (S01323)
- BOSCH Nutsetter, 3/6" Hex, Impact Tough (ITNS38)
- BOSCH Bit Holder, Impact, 1/4" Hex Shank, 2" L (ITBH201)
- BOSCH Bit Holder, 3" (CC60483)
- BOSCH 2 QC Bit Holder (ITBHQC201)
- BOSCH Nutsetter, 5/16" Hex, Impact Tough (ITNS516)
- BOSCH Bit Holder, Impact, 1/4" Hex Shank, 21" L (ITBHQC201)
- KO-KEN Nut Setter 7mm 6 Point 50mm Magnet 1/4 Hex Drive (115.50-7)
- Bosch Nut Setters and Bit Holders