Shop All Nut Setters and Bit Holders
Bosch
Nutsetter, 1/4" Hex, 1-5/8" L
Mfr # NS11401
Zoro # G3620620
product price: $2.19
/ea
Sold in multiples of 5 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 1-5/8 in
- Impact Rated No
- Nutsetter Hex Size 1/4"
- Fastening Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # NS11401
- Zoro # G3620620
- UPC # 346346046
- Country of Origin United States
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 1-5/8 in |
Nutsetter Hex Size | 1/4" |
Fastening Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Impact Rated | No |
Item | No Round Nut Setter 1/4In 1-5/8In 1,PK5 |
Description
No Round Nut Setter 1/4In 1-5/8In 1,PK5, Fastening Size 1/4 in, Overall Length 1-5/8 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER HAND TOOLS Warner Hand Tools 10841 Auto Retract Safety Snap Off Knife (209838)
- CHICAGO-LATROBE 16PC 1/2 Reduced Shank Silver & Deming Drill Set Chicago-Latrobe 190F Steam Oxide HSS 17/32-1IN (69849)
- ABB OXS6X250, SEL.SHAFT 6X250 (OXS6X250)
- DRILL AMERICA 5/16"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X5/16)
- BOSCH Bit Holder, 3" (CC60483)
- BOSCH 2 QC Bit Holder (ITBHQC201)
- BOSCH Bit Holder, Impact, 1/4" Hex Shank, 2" L (ITBH201)
- BOSCH Nutsetter, 1/4" Hex, Impact Tough (ITNS14)
- BOSCH Bit Holder, Impact, 1/4" Hex Shank, 21" L (ITBHQC201)
- BOSCH Nutsetter, 3/6" Hex, Impact Tough (ITNS38)
- WIHA Bit Holder, 1/4" Drive Sz, 1/4" Shank Size (38050)
- Bosch Screwdrivers and Nutdrivers