Shop All Flange Nuts
Bosch
NUT F/OT7185
Mfr # OT304107
Zoro # G202126826
product price: $22.69
/ea
Not eligible for select promotions
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # OT304107
- Zoro # G202126826
- UPC # 731413142352
- Country of Origin Taiwan, Province of China
- Category Flange Nuts
Details
Promotion Restriction | Not eligible for promotion |
Item | Flange Nut |
Thread Direction | Right Hand |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Steel, 5mm dia., PK50 (M39060.050.0010)
- MIDWEST FASTENER Nylon Insert Lock Nut, 7/16"-20, Steel, Grade 8, Yellow Zinc, 5 PK (76273)
- HILLMAN Wood Screw, #10, 3-1/2 in, Torx Drive (48593)
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Steel Black Oxide Finish, 50 PK (M38100.120.0001)
- MIDWEST FASTENER Flange Nut, 7/16"-14, Steel, Zinc Plated, 15 PK (63554)
- TE-CO Flange Nut, M10-1.50, Steel, Not Graded, Black Oxide, 17 mm Hex Wd, 13 mm Hex Ht (61603)
- NEWPORT FASTENERS Flange Nut, 7/16"-14, Steel, Zinc Plated, 0.688 in Hex Wd, 0.26 in Hex Ht, 500 PK (321662)
- TE-CO Spherical Flange Nut, 3/4"-10, Steel, Not Graded, Black Oxide, 1-1/4 in Hex Wd, 3/4 in Hex Ht (41907)
- ZORO SELECT Flange Nut, 5/8"-11, Steel, Grade G, Black Phosphate, 15/16 in Hex Wd, 0.32 in Hex Ht, 350 PK (62NOR)
- HHIP Flange Nut, M10-150, Black Oxide (3903-1263)
- MIDWEST FASTENER Flange Nut, #10-32, Steel, Zinc Plated, 20 PK (39725)
- Bosch Flange Nuts