Shop All Rotary Tool Accessories
Bosch
Nut Adapter, Saw Dia.1-1/4" to 6", PK3
Mfr # AN02-C
Zoro # G3785378
product price: $11.25
/ea
Sold in multiples of 2 for $22.50
$22.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Dia. (In.) 1 1/4 in to 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # AN02-C
- Zoro # G3785378
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 1 1/4 in to 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Nut Adapter,Saw Dia. 1-1/4" to 6" |
Description
Nut Adapter,Saw Dia. 1-1/4 In. to 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Replacement Tube Cutter Blade For 2DPH3 (RCB-1625)
- CHICAGO PNEUMATIC 1/4 Inch Air Ratchet Wrench, Composite Housing, Torque (Min / Max) 5.2 - 25.8 ft. lbf - 270 RPM (CP9426)
- 5.11 Bag/Tote, Turnout Pocket Organizer, Fire Red, 1000 Denier Nylon (56875)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 11/16 (C08868)
- BOSCH Rigid Scraper (MM600)
- BOSCH Metal Flush Cut Blade (MM482)
- BOSCH Grinding Stone, 1/8in dia., 1-1/2in L, SC (83322)
- BOSCH Dremel 4000650 4000Series Variable Speed Rotary Tool Kit w 6 Attachments 50 Accessories (4000-6/50)
- BOSCH Dremel® 511E Abrasive Buff for Dremel® Rotary Tools (511E)
- BOSCH Dremel® 3000-1/24 3000-Series Variable Speed Rotary Tool Kit w/ 1 Attachment & 24 Accessories (401792)
- DREMEL Abrasive Brush, EZ Lock, 120 Grit (EZ472SA)
- Bosch Rotary Tools & Accessories