Shop All Spark Plugs
Bosch
Nickel Spark Plug(Pr-Ea/Bx-10), X5Dc
Mfr # X5DC
Zoro # G5937299
product price: $3.95
/ea
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Ground Electrode Tip Design Standard
- Seat Type Flat
- Hex Size 17.50 mm
- Thread Reach 19.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # X5DC
- Zoro # G5937299
- UPC # 884109694809
- Country of Origin Unknown
- Category Spark Plugs
Dimensions
Hex Size | 17.50 mm |
Gap Size | 0.70 mm |
Thread Dia. | 12.00 mm |
Details
Promotion Restriction | Not eligible for promotion |
Ground Electrode Tip Design | Standard |
Seat Type | Flat |
Thread Reach | 19.00 mm |
Configuration | Standard |
Heat Range | 5 |
Number of Ground Electrode | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Piston Ring Compressor, 3"-5" Wrinkle (21700)
- VELVAC 7-Way T-Grip Plastic Plug W/Guard (593111)
- C.E. SMITH Post Guide-On, 40 in., w/U-bolt Mtg Brackets, Boxed (27620)
- SHURFLO REVOLUTION 12 VDC FRESH WATER PUMP 12 VDC, 3 GPM, 55 PSI, 1/2IN NPSM-M (4008-101-E65)
- BOSCH Oe Fine Wire Double Iridium, Yr6Ni332S (YR6NI332S)
- BOSCH Nickel Spark Plug(Pr-Ea/Bx-10), 79026 (79026)
- BOSCH 7405 Nickel Spark Plug (7405)
- BOSCH OE Fine Wire Single Platinum Spark Plug-6703 (6703)
- BOSCH 96314 OE Fine Wire Double Iridium Spark Plug (96314)
- BOSCH YR6NI332S OE Fine Wire Double Iridium Spark Plug (YR6NI332S)
- PRO-SERIES Spark Plug Wire Set, 26459 (26459)
- Bosch Spark Plugs