Shop All Spark Plugs
Bosch
Nickel Spark Plug(Pr-Ea/Bx-10), 79026
Mfr # 79026
Zoro # G5850051
product price: $3.85
/ea
Sold in multiples of 2 for $7.70
Not eligible for select promotions
$7.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Reach 12.70 mm
- Seat Type Flat
- Ground Electrode Tip Design Standard
- Gap Size 0.60 mm
- Hex Size 20.80 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 79026
- Zoro # G5850051
- UPC # 884109694458
- Country of Origin Unknown
- Category Spark Plugs
Dimensions
Gap Size | 0.60 mm |
Hex Size | 20.80 mm |
Thread Dia. | 14.00 mm |
Details
Promotion Restriction | Not eligible for promotion |
Thread Reach | 12.70 mm |
Seat Type | Flat |
Ground Electrode Tip Design | Standard |
Configuration | Standard |
Number of Ground Electrode | 1 |
Heat Range | 8 |
Resistance | 6000 ohm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC R.Head, Class A, R, H/R, H/R, Bk (716868)
- CURT NonPwrd 3-to-2-Wre Taillght Cnvrtr, 56175 (56175)
- LISLE Trim Removal Master Set, 27Pc (68740)
- TIMKEN Alternator Bearing - Drive End, 303SS (303SS)
- BOSCH OE Fine Wire Single Platinum Spark Plug-6721 (6721)
- BOSCH Heavy Duty Retaining Ring Pliers With Replaceable Tips (7410)
- BOSCH OE Fine Wire Double Iridium Spark Plug-96322 (96322)
- BOSCH NICKEL SPARK PLUG(PR-EA/BX-10) (7411)
- BOSCH Nickel Spark Plug(Pr-Ea/Bx-10), Fr7Hc (FR7HC)
- BOSCH OE FINE WIRE DOUBLE IRIDIUM (96305)
- CHAMPION SPARK PLUGS Rcj6Y:Copper Plus Small Eng Pr-Each/Bx-4,852 (852)
- Bosch Spark Plugs