Shop All Spark Plugs
Bosch
NICKEL SPARK PLUG(PR-EA/BX-10)
Mfr # 7411
Zoro # G802144503
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Seat Type Tapered
- Thread Reach 17.50 mm
- Hex Size 16.00 mm
- Ground Electrode Tip Design Multiple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 7411
- Zoro # G802144503
- UPC # 884000000000
- Country of Origin Unknown
- Category Spark Plugs
Dimensions
Hex Size | 16.00 mm |
Gap Size | 1.00 mm |
Thread Dia. | 14.00 mm |
Details
Promotion Restriction | Not eligible for promotion |
Seat Type | Tapered |
Thread Reach | 17.50 mm |
Ground Electrode Tip Design | Multiple |
Configuration | Multiple |
Resistance | 5000 ohm |
Heat Range | 7 |
Number of Ground Electrode | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 50W T4 Halogen Light Bulb - Bi Pin G8 Base - Clear Finish (S4612)
- WIX FILTERS Fuel Filter, 33420 (33420)
- MIGHTY MAX BATTERY Battery Filler Jug for Filling and Adding Water to Wet Batteries (MAX3464189)
- AUTOTEX Wiper Blade, Universal Crimped, Size 15 In (M5-15)
- BOSCH OE Fine Wire Single Platinum Spark Plug-6710 (6710)
- BOSCH OE Fine Wire Double Platinum Spark Plug -ZR5TPP33 (ZR5TPP33)
- BOSCH Super Plus Spark Plug(Pr-Ea/Bx-10), 7909 (7909)
- BOSCH NICKEL SPARK PLUG(PR-EA/BX-10) (7907)
- BOSCH Oe Fine Wire Double Iridium, Yr6Ni332S (YR6NI332S)
- BOSCH Spark Plug, Zr6Spp302 (ZR6SPP302)
- ACDELCO Spark Plug, 41-109 (41-109)
- Bosch Spark Plugs