Shop All Electric Shear Accessories
Bosch
Nibbler Punch for Mfr No. 1529B
Mfr # 2608639027
Zoro # G0463228
product price: $23.55
/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Type Punch
- For Use With Nibbler
- Compatible with Product Type 18 Gauge Nibbler
- Product Type Nibbler Punch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 2608639027
- Zoro # G0463228
- UPC # 000346301502
- Country of Origin Switzerland
- Category Electric Shear Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Nibbler Punch |
Blade Type | Punch |
For Use With | Nibbler |
Compatible with Product Type | 18 Gauge Nibbler |
Product Type | Nibbler Punch |
Capacity Steel | 18 ga |
Capacity Stainless Steel | 18 ga |
Compatible with Manufacturer Part Number | 1529B |
Application | Punching |
Description
Nibbler Punch, For Use With Nibbler, Compatible with Grainger Part Number 1PKV3, Compatible with Manufacturer Part Number 1529B, Capacity Steel 18 ga, Capacity Stainless Steel 18 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7-1/4" Precision Trim Miter Saw Blades (DW7114PT)
- WESTWARD 7 1/8 in Wire Stripper 20 to 10 AWG (1YNA3)
- ZORO SELECT Vibration Isolator, 20 Lb Max, 8-32, Height: 1/2 in (2NPE2)
- SKIL Circular Saw Blade Skilsaw, 16-5/16"X32T (SPT1000)
- BOSCH Nibbler Punch for Mfr No. 1533A (2608639025)
- BOSCH Shear Replacement Blade, Center (3608635000)
- BOSCH Shear Replacement Blade, Set (2607010025)
- BOSCH Nibbler Die (2608639026)
- MALCO Malco TSDC Drill Clamp for 1ELH1 Shear (TSDC)
- MAKITA Makita 322701-3 Die Holder (322701-3)
- MALCO Malco TSHDRB Replacement Blade for TSHD Heavy Duty Sheet Metal Turbo Shear (TSHDRB)
- Bosch Power Shears