Shop All Starters & Alternators
Bosch
New Starter, SR8552N
Mfr # SR8552N
Zoro # G400627354
product price: $205.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Voltage 12 V
- Number of Teeth 11
- Power Rating 1.70 W
- Number of Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # SR8552N
- Zoro # G400627354
- UPC # 884109689805
- Country of Origin Unknown
- Category Starters & Alternators
Details
Promotion Restriction | Not eligible for promotion |
Material | Aluminum |
Voltage | 12 V |
Number of Teeth | 11 |
Power Rating | 1.70 W |
Number of Holes | 2 |
Type | Closed Nose Cone |
Solenoid Attached | Yes |
Rotation Direction | Clockwise |
Description
New Starter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALVOLINE Transmission Fluid, Mercon V, 55 Gal (VV326)
- JBL PRV 175 AM/FM/USB/Bluetooth Gauge Style Stereo (JBLPRV175)
- WAI GLOBAL Starter, STRDR PG260M HIPERF, 17kW12 Volt, CW, 11Tooth Pinion (3510N-PG)
- ATTWOOD MARINE LED Articulating All Around Light - 42" Pole (5530-42A7)
- BOSCH El Field Rheostat, F04R320375 (F04R320375)
- BOSCH New Alternator, Al0892N (AL0892N)
- BOSCH New Starter, Sr0463N (SR0463N)
- BOSCH New Starter, Sr0447N (SR0447N)
- BOSCH Starter Motor, SR0473N (SR0473N)
- BOSCH New Starter, Sr0502N (SR0502N)
- ILC Replacement for BRIGGS AND STRATTON 693551 STARTER (693551 STARTER)
- Bosch Starters & Alternators