Shop All Starters & Alternators
Bosch
New Starter, Sr0505N
Mfr # SR0505N
Zoro # G4919316
product price: $522.99
/ea
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12 V
- Material Aluminum
- Type Closed Nose Cone
- Number of Teeth 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # SR0505N
- Zoro # G4919316
- UPC # 77212170333
- Country of Origin Unknown
- Category Starters & Alternators
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12 V |
Material | Aluminum |
Type | Closed Nose Cone |
Number of Teeth | 10 |
Number of Holes | 2 |
Power Rating | 2.00 W |
Solenoid Attached | Yes |
Rotation Direction | Clockwise |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOCK EDGE Fender Line - 3/8" x 5' - Black - 2-Pack (91-566-F)
- VELVAC Replcmnt Head/Glss Kit, Blk, Right, 2020XG (715986)
- MASTERVOLT Battery Mate 1602 IG Isolator - 120 Amp, 2 Bank (83116025)
- GUEST AC Universal Plug Holder - Black (150PHB)
- BOSCH New Starter, Sr0502N (SR0502N)
- BOSCH New Alternator, Al0892N (AL0892N)
- BOSCH New Alternator, Al0846N (AL0846N)
- BOSCH New Starter, Sr0447N (SR0447N)
- BOSCH New Starter, Sr0463N (SR0463N)
- BOSCH Remanufactured Starter, Sr0416X (SR0416X)
- ILC Replacement For Toyota, 4Fgl14 Year 1982 Starter (4FGL-14 YEAR: 1982 STARTER)
- Bosch Starters & Alternators