Shop All Starters & Alternators
Bosch
New Starter, Sr0463N
Mfr # SR0463N
Zoro # G4918126
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12 V
- Material Aluminum
- Type Closed Nose Cone
- Power Rating 1.40 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # SR0463N
- Zoro # G4918126
- UPC # 886931275997
- Country of Origin Unknown
- Category Starters & Alternators
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12 V |
Material | Aluminum |
Type | Closed Nose Cone |
Power Rating | 1.40 W |
Number of Teeth | 10 |
Number of Holes | 2 |
Rotation Direction | Clockwise |
Solenoid Attached | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEDSLIDE 1000 Classic 65" X 48" (10-6548-CLS)
- STEELMAN 3.25mm x 20.00mm Tube Tip Automotive Terminal Tool (95839-03)
- BOSCH Torque Multiplier 2000 Lbs (7368)
- FAIRCHILD INDUSTRIES Flex Radiator Hose, Single ID Hose, ID1 15, ID2 15, Length 7625 (FCH1030)
- BOSCH New Starter, Sr0502N (SR0502N)
- BOSCH El Field Rheostat, F04R320375 (F04R320375)
- BOSCH New Alternator, AL9971N (AL9971N)
- BOSCH Remanufactured Starter, Sr0416X (SR0416X)
- BOSCH New Starter, Sr0856N (SR0856N)
- BOSCH Bosch Premium New Alternator (AL0900N)
- BALMAR Alternator 120 AMP 12V 12 Single Foot Spindle Mount Dual Vee Pulley Regulator And Temp Sensor (621-VUP-MC-120-DV)
- Bosch Starters & Alternators