Shop All Starters & Alternators
Bosch
New Starter, Sr0434N
Mfr # SR0434N
Zoro # G4912806
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12 V
- Material Aluminum
- Number of Holes 2
- Number of Teeth 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # SR0434N
- Zoro # G4912806
- UPC # 4047024130586
- Country of Origin Unknown
- Category Starters & Alternators
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12 V |
Material | Aluminum |
Number of Holes | 2 |
Number of Teeth | 10 |
Power Rating | 2.00 W |
Type | Closed Nose Cone |
Rotation Direction | Clockwise |
Solenoid Attached | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARIN Steel Manual Tire Changer (TC1)
- AUTOTEX Wiper Arm, Dry Pantograph, 22 In Size (200464)
- BOSCH Wiper Blade, 18Ca (18CA)
- QUANTUM Rubber Isolator Grommet Arctic Cat 0570-322, 0470-838 HFP-RB1 by (HFP-RB1)
- BOSCH Remanufactured Starter, Sr0416X (SR0416X)
- BOSCH New Starter, Sr0808N (SR0808N)
- BOSCH NEW STARTER (SR0850N)
- BOSCH New Alternator, Al0846N (AL0846N)
- BOSCH ALTERNATOR BRUSH SET (11008)
- BOSCH New Starter, Sr0502N (SR0502N)
- ILC Replacement For BOBCAT 543B ALTERNATOR (543B ALTERNATOR)
- Bosch Starters & Alternators