Shop All Starters & Alternators
Bosch
New Alternator, Al0887N
Mfr # AL0887N
Zoro # G4808366
product price: $419.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 14 V
- Material Aluminum
- Includes External Fan; Pulley
- Type Internal Fan
- Amperage 150 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # AL0887N
- Zoro # G4808366
- UPC # 886931028425
- Country of Origin Unknown
- Category Starters & Alternators
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 14 V |
Material | Aluminum |
Includes | External Fan; Pulley |
Type | Internal Fan |
Amperage | 150 A |
Number of Pulley Groove | 6 |
Plug Clock Rear View Main Mounting Ear at 6 O Clock | 9 |
Case Color | Aluminum |
Plug Type | 463 |
Regulator Type | Internal |
Rotation Direction | Clockwise |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYC PRODUCTS Tyc Headlight Assembly, 20-6820-00 (20-6820-00)
- STENS K5763-34712 K5371-34710 Fan Belt For Kubota Rck60, Rck60B, Rck60D Series (266-116)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11227 (11227)
- ORALITE Reflective Tape, Truck/Trailer Type, PK5 (19568)
- BOSCH New Starter, Sr0434N (SR0434N)
- BOSCH New Alternator, Al0892N (AL0892N)
- BOSCH Alternator, AL7537N (AL7537N)
- BOSCH NEW STARTER (SR9972N)
- BOSCH ALTERNATOR BRUSH SET (11008)
- BOSCH New Starter, Sr0808N (SR0808N)
- ILC Replacement for Bosch 0 120 488 205 Alternator (WX-XEGV-7)
- Bosch Starters & Alternators