Shop All Starters & Alternators
Bosch
New Alternator, Al0824N
Mfr # AL0824N
Zoro # G4804909
product price: $407.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pulley
- Voltage 14 V
- Material Aluminum
- Amperage 180 A
- Type Internal Fan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # AL0824N
- Zoro # G4804909
- UPC # 886931322646
- Country of Origin Unknown
- Category Starters & Alternators
Details
Promotion Restriction | Not eligible for promotion |
Includes | Pulley |
Voltage | 14 V |
Material | Aluminum |
Amperage | 180 A |
Type | Internal Fan |
Number of Pulley Groove | 6 |
Plug Clock Rear View Main Mounting Ear at 6 O Clock | 2 |
Regulator Type | Internal |
Rotation Direction | Clockwise |
Case Color | Aluminum |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-54139)
- POWER UP! 12V Plug - 3.4a Dual USB - Asst Colors (191-05585)
- RDS 60 GAL COMBO 20.00X22.75X55.00 W/PUMP 8GPM (73326)
- DEE ZEE BT/TB RED SERIES SINGLE LID- MIDSIZE (DZ8163)
- BOSCH Starter Motor, SR0473N (SR0473N)
- BOSCH New Starter, Sr0856N (SR0856N)
- BOSCH Remanufactured Starter, Sr0416X (SR0416X)
- BOSCH New Starter, Sr0502N (SR0502N)
- BOSCH New Starter, Sr0463N (SR0463N)
- BOSCH New Alternator, Al0892N (AL0892N)
- ILC Replacement For HINO FE2618 STARTER (FE2618 STARTER)
- Bosch Starters & Alternators