Shop All Closed Circuit Cameras and Recorders
Bosch
Network Video Recorder, Metal, 3-1/2" H
Mfr # DIP-61F0-00N
Zoro # G6411356
Free Shipping & Returns
$10,592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 25 1/2 in
- Number of IP Camera Inputs 128
- Number of Channels 128
- Includes (2) Power cords, DIVAR IP 6000 3U, Quick Installation Guide, Recovery DVD, Without HDD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # DIP-61F0-00N
- Zoro # G6411356
- UPC # 800549786638
- Country of Origin China
- Category Closed Circuit Cameras and Recorders
Dimensions
Width | 25 1/2 in |
Height | 3 1/2 in |
Depth | 25 1/2 in |
Manufacturers Warranty Length | 3 yr |
Length | 17-13/64" |
Overall Width | 17 1/8 in |
Overall Height | 5 1/8 in |
Overall Depth | 25 1/2 in |
Description
Network Video Recorder, Internal Memory Capacity 128 TB, Number of IP Camera Inputs 128, Output Type USB, Includes (2) Power cords, DIVAR IP 6000 3U, Quick Installation Guide, Recovery DVD, Without HDD, Overall Depth 25 1/2 in, Overall Height 5 1/8 in, Overall Width 17 1/8 in, Features All-in-One Recording Solution, Pre-Installed, Input Type No Inputs Included, Manufacturers Warranty Length 3 yr, Maximum Input Voltage 240V AC, Maximum Number of External Hard Drives 16
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery for Peg Perego IAKB0501 Ride On Toy (ML12-12F22724)
- SOLAHD Din Rail Power Supply, 6 A, 30 W (SVL65100)
- ILC Replacement for Socket Mobile CHS 7X Battery (CHS 7X BATTERY SOCKET MOBILE)
- VADDIO Active Usb 2.0 Extension Cable, 440-1005-020 (440-1005-020)
- BOSCH Network Video Recorder Kit, 8-23/64 in. D (DIP-2042EZ-NUC1)
- BOSCH Network Video Recorder, Metal, 3-1/2" H (DIP-6183-8HD)
- SPECO TECHNOLOGIES Bullet Camera 5MP HD-TVI w/Junction Box, 2.8mm Lens (HTB5TG)
- VIVOTEK Outdoor Bullet Network Camera Equipped W (IB9380-H)
- ACTI Network Video Recorder Kit, 4 IP Input (ZNR-121P-K2)
- SPECO TECHNOLOGIES Intensifier(R) 2Mp Bullet Ip Camera With (O2IB68M)
- INVID TECH NVR, 24 TB, 64 IP Camera Inputs, 18-51/64"W (VN2A-64/24TB)
- Bosch Closed Circuit Cameras and Recorders