Shop All Closed Circuit Cameras and Recorders
Bosch
Network Video Recorder, Metal, 3-1/2" H
Mfr # DIP-6183-8HD
Zoro # G6411365
product price: $11,309.99
/ea
Free Shipping & Returns
$11,309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Hard Drive Size 24 TB
- Width 25 1/2 in
- Number of IP Camera Inputs 128
- Number of Channels 128
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # DIP-6183-8HD
- Zoro # G6411365
- UPC # 800549786607
- Country of Origin China
- Category Closed Circuit Cameras and Recorders
Dimensions
Hard Drive Size | 24 TB |
Width | 25 1/2 in |
Height | 3 1/2 in |
Depth | 25 1/2 in |
Manufacturers Warranty Length | 3 yr |
Length | 17-13/64" |
Overall Height | 3 1/2 in |
Overall Width | 17 1/8 in |
Overall Depth | 25 1/2 in |
Description
Network Video Recorder, Internal Memory Capacity 3 TB, Number of IP Camera Inputs 128, Output Type USB, Includes (2) Power cords, (8) 3 TB HDD, DIVAR IP 6000 2U, Quick Installation Guide, Recovery DVD, Overall Depth 25 1/2 in, Overall Height 3 1/2 in, Overall Width 17 1/8 in, Features Hot-Swappable Hard Drives, Pre-Configured IP Storage Solution, Pre-Installed, Input Type No Inputs Included, Manufacturers Warranty Length 3 yr, Maximum Input Voltage 240V AC
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Wall Shelf CPU 10x4 (WMS-CPU-4)
- MOTOROLA Earpiece, Polycarbonate/Metal (PMLN6130A)
- EATON CUTLER-HAMMER BRK QD2-2P 20/20A 2"" (BQ220220)
- CTA DIGITAL Gooseneck Clamp Mount for Tablets (PAD-GCM)
- BOSCH Network Video Recorder Kit, 8-23/64 in. D (DIP-2042EZ-NUC1)
- ACTI Network Video Recorder Kit, 4 IP Input (ZNR-120P-K1)
- TRANSCENDENT Video Transmitter/Receiver, Channels 1 (VT-TR4K)
- VITEK Motorized Varifocal Turret Camera, 5 MP (VTC-T4T3HR5MD)
- SPECO TECHNOLOGIES Bullet Camera 5MP HD-TVI w/Junction Box, 2.8mm Lens (HTB5TG)
- ACTI Network Video Recorder, 16 CH, 12VDC (ENR-140)
- SPECO TECHNOLOGIES Panoramic Multi-Sensor 8MP IP Camera, 3.3mm x4 lens (O8FBMS1)
- Bosch Closed Circuit Cameras and Recorders