Shop All Closed Circuit Cameras and Recorders
Bosch
Network Video Recorder Kit, 8-23/64 in. D
Mfr # DIP-2042EZ-NUC1
Zoro # G2029940
Free Shipping & Returns
Not eligible for select promotions
$2,371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Included Hard Drive Size 8 TB
- Width 8 23/64 in
- Number of IP Camera Inputs 16
- Resolution 1920 x 1080
- Recording Time Variable, Depending on Hard Drive Space
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # DIP-2042EZ-NUC1
- Zoro # G2029940
- UPC # 800549786553
- Country of Origin China
- Category Closed Circuit Cameras and Recorders
Dimensions
Included Hard Drive Size | 8 TB |
Width | 8 23/64 in |
Height | 7 3/32 in |
Depth | 8 23/64 in |
Manufacturers Warranty Length | 3 yr |
Overall Width | 8 1/4 in |
Overall Depth | 8 1/4 in |
Overall Height | 7 in |
Description
Network Video Recorder Kit, Internal Memory Capacity 2 TB, Number of IP Camera Inputs 16, Includes (2) Indoor Network Camera, Recording Resolution 1080p, Overall Depth 8 1/4 in, Overall Height 7 in, Overall Width 8 1/4 in, Recording Modes Alarm, Continuous, Motion, Input Type No Inputs Included, Manufacturers Warranty Length 3 yr, Maximum Number of External Hard Drives 4, Maximum Operating Temperature 95 Degrees F, Minimum Operating Temperature 50 Degrees F, Network Interface 10/100/1,000 mbps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANOXY 2.4GHz Wireless Optical Mouse Mice & USB Receiver For PC Laptop Computer DPI Pink (PP-MS-193168148815-PNK)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 UPS Replacement Battery for APC PC12-12 - 2 Pack (ML12-12F2MP23120)
- MARTIN SPROCKET & GEAR Spk Hts Tb 2012, P448M30-2012 (P448M30-2012)
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (UL505)
- BOSCH Network Video Recorder, Metal, 3-1/2" H (DIP-6183-8HD)
- INVID TECH Network Video Recorder (PN1B-8X8NH)
- VITEK Motorized Varifocal Turret Camera, 5 MP (VTC-T4T3HR5MD)
- QNAP Network Video Recorder, 1 TB, 4 CH (VS-2104L-US)
- LTS DVR HD Camera Kit, Turret, Fixed, 5W (LTD0882K-4T)
- VIVOTEK Outdoor Dome Network Camera Equipped Wit (FD9380-H)
- VITEK Camera, Dome, Motorized Varifocal Lens (VTD-THD2RMS)
- Bosch Closed Circuit TV Systems & Accessories