Shop All Glass & Ceramic Drill Bits
Bosch
Natural Stone Tile Bit, 5/16"
Mfr # NS400
Zoro # G4846880
product price: $7.75
/ea
Not eligible for select promotions
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Material Solid Carbide
- Drill Bit Finish Uncoated
- Drill Bit Size 5/16 in
- Shank Shape Round
- Shank Dia. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # NS400
- Zoro # G4846880
- UPC # 000346474930
- Country of Origin China
- Category Glass & Ceramic Drill Bits
Dimensions
Drill Bit Size | 5/16 in |
Shank Dia. | 5/16 in |
Overall Length | 2 in |
Drill Bit Dimension Type | Fractional Inch |
Shank Dia. (In.) | 5/16 |
Fractional Size (In.) | 5/16 |
Maximum Drilling Depth | 1 in |
Shank Diameter | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Natural Stone Drill Bit |
Drill Bit Material | Solid Carbide |
Drill Bit Finish | Uncoated |
Shank Shape | Round |
Drill Bit Grouping | Drill Bit |
Material | Carbide |
Application | For Drilling In Natural Stone Tile, Slate, Granite and Specialty Tile |
Decimal Equivalent | 0.3125 |
Type | Multigrind |
Measurement System | Fractional Inch |
Drill Bit Point Type | Core |
Shank Type - Machining | Straight |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Natural Stone, Tile |
Material - Machining | Carbide Tipped |
Description
Natural Stone Drill Bit, 5/16 in, Carbide Tipped, Straight, Maximum Drilling Depth 1 in, Shank Diameter 1/4 in, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wrench, Combination, Metric, 30mm (54PN66)
- CURRENT TOOLS Conduit Piston for 3" conduit (R30)
- IRWIN Straight Flute Hand Tap, Plug, 4 Flutes (1731ZR)
- DRILL AMERICA 5/8"x18" SDS-Plus Hammer Bit Drill Bit (SDS5818)
- BOSCH Glass and Tile Bit, 7/8 In, 4 In L (GT900)
- BOSCH Glass and Tile Bit, 3/16 In, 2 In L (GT200)
- BOSCH Natural Stone Tile Bit, 3/8" (NS500)
- BOSCH Glass and Tile Bit, 3/4 In, 4 In L (GT800)
- BOSCH Glass and Tile Bit, 3/8 In, 3 3/4 In L (GT500)
- BOSCH Glass and Tile Bit, 5/16 In, 2 1/4 In L (GT400)
- IRWIN 38 TileGLS Drill Bit (50524)
- Bosch Drill Bits