Shop All Glass & Ceramic Drill Bits
Bosch
Natural Stone Tile Bit, 3/16"
Mfr # NS200
Zoro # G4846908
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Material Solid Carbide
- Drill Bit Finish Uncoated
- Drill Bit Size 3/16 in
- Shank Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # NS200
- Zoro # G4846908
- UPC # 000346474909
- Country of Origin China
- Category Glass & Ceramic Drill Bits
Dimensions
Drill Bit Size | 3/16 in |
Shank Dia. | 3/16 in |
Drill Bit Dimension Type | Fractional Inch |
Overall Length | 2 in |
Fractional Size (In.) | 3/16 |
Shank Dia. (In.) | 3/16 |
Maximum Drilling Depth | 1 in |
Shank Diameter | 3/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Natural Stone Drill Bit |
Drill Bit Material | Solid Carbide |
Drill Bit Finish | Uncoated |
Shank Shape | Round |
Type | Multigrind |
Drill Bit Grouping | Drill Bit |
Material | Carbide |
Decimal Equivalent | 0.1875 |
Application | For Drilling In Natural Stone Tile, Slate, Granite and Specialty Tile |
Primary Material Application | Natural Stone, Tile |
Material - Machining | Carbide Tipped |
Finish - Machining | Bright (Uncoated) |
Drill Bit Point Type | Core |
Measurement System | Fractional Inch |
Shank Type - Machining | Straight |
Description
Natural Stone Drill Bit, 3/16 in, Carbide Tipped, Straight, Maximum Drilling Depth 1 in, Shank Diameter 3/16 in, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 12 ft. 7 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel (80278D2B123835)
- PROTO 3/4 in Drive Impact Socket 1 1/2 in Size, Standard Socket, black oxide (J07524T)
- KNIPEX 21 in L 2 3/4 in Cap. Alloy Steel Swedish Pipe Wrench (83 30 020)
- WILLIAMS Williams Locking C-Clamp, w/Swivel Pad, 14" (23225)
- BOSCH Glass and Tile Bit, 5/8 In, 4 In L (GT700)
- BOSCH Glass and Tile Bit, 3/16 In, 2 In L (GT200)
- BOSCH Glass and Tile Bit, 1/8 In. Dia, 2 In. L (GT100)
- BOSCH Natural Stone Tile Bit, 3/8" (NS500)
- BOSCH Natural Stone Tile Bit, 1/8" (NS100)
- BOSCH Glass and Tile Bit, 1/4 In, 2 1/4 In L (GT300)
- DEWALT 5/16" Diamond Drill Bit (DW5574)
- Bosch Drill Bits