Shop All Glass & Ceramic Drill Bits
Bosch
Natural Stone Tile Bit, 1/2"
Mfr # NS600
Zoro # G4846871
product price: $10.15
/ea
Not eligible for select promotions
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Material Solid Carbide
- Drill Bit Finish Uncoated
- Drill Bit Size 1/2 in
- Shank Shape Round
- Shank Dia. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # NS600
- Zoro # G4846871
- UPC # 000346474954
- Country of Origin China
- Category Glass & Ceramic Drill Bits
Dimensions
Drill Bit Size | 1/2 in |
Shank Dia. | 5/16 in |
Drill Bit Dimension Type | Fractional Inch |
Fractional Size (In.) | 1/2 |
Overall Length | 3 3/4 in |
Shank Dia. (In.) | 5/16 |
Maximum Drilling Depth | 2 1/4 in |
Shank Diameter | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Natural Stone Drill Bit |
Drill Bit Material | Solid Carbide |
Drill Bit Finish | Uncoated |
Shank Shape | Round |
Drill Bit Grouping | Drill Bit |
Decimal Equivalent | 0.5 |
Material | Carbide |
Type | Multigrind |
Application | For Drilling In Natural Stone Tile, Slate, Granite and Specialty Tile |
Measurement System | Fractional Inch |
Shank Type - Machining | Straight |
Finish - Machining | Bright (Uncoated) |
Drill Bit Point Type | Core |
Primary Material Application | Natural Stone, Tile |
Material - Machining | Carbide Tipped |
Description
Natural Stone Drill Bit, 1/2 in, Carbide Tipped, Straight, Maximum Drilling Depth 2 1/4 in, Shank Diameter 3/8 in, Overall Length 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Battery Adapter for Li-Ion 20V (DCA2203C)
- PROSKIT VDE 1000V Insulated Ratchet Cable Cutter (SR-V537)
- MILWAUKEE TOOL 20mm Metric Ratcheting Combination Wrench (45-96-9320)
- KLEIN TOOLS Fiberglass Folding Rule, Inside Reading (910-6)
- BOSCH Glass and Tile Bit, 1/4 In, 2 1/4 In L (GT300)
- BOSCH Natural Stone Tile Bit, 3/8" (NS500)
- BOSCH Glass and Tile Bit, 1 In, 4 In L (GT1000)
- BOSCH Natural Stone Tile Bit, 1/4" (NS300)
- BOSCH 516 GlassTile Bit (GT400)
- BOSCH Glass and Tile Bit, 7/8 In, 4 In L (GT900)
- DRILL AMERICA 1/2" Carbide Tipped 4 Flute Glass & Tile Drill Bit (DWD4FGD1/2)
- Bosch Drill Bits